Beli Regulator Adjustable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Filter Regulator Metal Bowl (Regulator Filter Udara)
    Mulai

    Rp889.900

    KRISBOW Filter Regulator Metal Bowl (Regulator Filter Udara)
    Deskripsi:
    Filter Regulator Metal Bowl 1/2inch
    atribut:
    • Adj. Pressure Range (bar): 15
    • Max. Service Pressure (bar): 20
    • Drain Capacity (ml): 160 (manual)
    • Filter Element (micron): 5
    • Maximum Flow Rate (L/minute): 4000
  2. KRISBOW Filter Regulator Lubricator (Unit FRL)
    Mulai

    Rp1.099.900

    KRISBOW Filter Regulator Lubricator (Unit FRL)
    Deskripsi:
    Filter Regulator LubricatorMetal Bowl with Gauge 1inch
    atribut:
    • Adj. Pressure Range (bar): 10
    • Max. Service Pressure (bar): 15
    • Operating Temperature Range (°C): 5 - 80
    • Filter Element (micron): 5
  3. KRISBOW LPG Regulator (Regulator Gas)
    Mulai

    Rp999.900

    KRISBOW LPG Regulator (Regulator Gas)
    atribut:
    • Gas Service (kgf/cm²): Propane
    • Inlet Pressure Gauge (kgf/cm²): 25/350
    • Outlet Pressure Gauge (Nm/hour): 2/30
    • Maximum Flow Rate: 1
    • Inlet Connection: JIS, BS, CGA, DIN
    • Outlet Connection: G3/8inch (L) Hose Nipple
    • Dimensions (mm): 170x100x170
  4. Kennedy Air Filter Regulator Comb I (Regulator Penyaring Udara)
    Mulai

    Rp859.900

    Kennedy Air Filter Regulator Comb I (Regulator Penyaring Udara)
    Deskripsi:
    Manual/semi-auto drain as standard. Rolling membrane regulator with secondary bleed and adjustable knob. 20µm element as standard. Simply unscrew bowl for servicing. Use individually or as part of a combination unit. Pressure range: 0-8 bar. Max inlet: 15 bar. Body: Technopolymer. Bowl: Polycarbonate with protector. Filtration size: 20µm.
    atribut:
    • Drain Type: Manual Semi-Auto
  5. KRISBOW Filter Regulator Metal Guard (Regulator Filter Udara)
    Mulai

    Rp649.900

    KRISBOW Filter Regulator Metal Guard (Regulator Filter Udara)
    atribut:
    • Port Size (inch): 1/4
    • Adj. Pressure Range (bar): 10
    • Max. Service Pressure (bar): 15
    • Operating Temperature Range (°C): 5 - 80
    • Drain Capacity (ml): 80 (manual)
    • Filter Element (micron): 5
    • Maximum Flow Rate (L/minute): 1750
  6. Kennedy Air Regulator (Regulator Tekanan)
    Mulai

    Rp719.900

    Kennedy Air Regulator (Regulator Tekanan)
    Deskripsi:
    Rolling membrane regulator with secondary bleed and adjustable knob. Press to lock.
    atribut:
    • Pressure Gauge Size (inch): 1/8 (Two)
    • Product Type: Air Regulator
    • Pressure Range (bar): 0 to 8
    • Operating Temperature Range (°C): -10 to 60
    • Body Material: Technopolymer
  7. SIEVERT Gas Regulator
    Mulai

    Rp1.499.900

    SIEVERT Gas Regulator
    Deskripsi:
    These regulators work to control the pressure from fuel contained in high-pressure cylinders to torches for oxy-fuel cutting, heating, and welding applications.
    atribut:
    • UNSPSC: 40142201
    • Application: General Purpose
    • Body Diameter (in): 1
    • Body Material: Brass/Steel
    • CGA Number: CGA 510
    • Diaphragm Material: Flexible Rubber
    • For Gas Type: Propane
    • Inlet Connection: CGA 510
    • Inlet Connection Gender: Female
    • Inlet Connection Size (in): 0.885-14
    • Inlet Connection Type: POL
    • Inlet Thread Direction: Left Hand
    • Maximum Gauge Outlet Pressure (psig): 4000
    • Mounting Location: Tank
    • Mounting Type: Cylinder
    • Number of Stages: Single Stage
    • Outlet Connection (in): 9/16-18 M LH
    • Outlet Connection Gender: Male
    • Outlet Connection Size (in): 9/16-18
    • Outlet Connection Type: UNF
    • Outlet Pressure (Maximum) (psig): 60
    • Outlet Thread Direction: Left Hand
    • Standards: UL
    • Voltage (V): 110
  8. SIEVERT Regulator with Adjustable Pressure with Manometer (Regulator Gas)
    Mulai

    Rp4.399.900

    SIEVERT Regulator with Adjustable Pressure with Manometer (Regulator Gas)
    atribut:
    • Regulator No.: 308115
    • Dimensions (cm): 16x10.5
    • Connection: DIN Kombi
    • Hose connection: BSP 3/8inch LH
    • Pressure (bar): 1-4
    • Maximum Capacity (kh/hour): 5-20
  9. KRISBOW Adjustable Wrench (Kunci Inggris)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp74.900

    KRISBOW Adjustable Wrench (Kunci Inggris)
    Deskripsi:
    Adjustable Wrench 10inch KW-172 adalah alat yang digunakan untuk melepas atau mengencangkan mur atau baut yang dapat di atur menyempit atau melebar sesuai dengan ukuran mur atau bautnya merek KRISBOW (kunci inggris). Kunci inggris ini terbuat dari Chrome Vanadium Steel. Memiliki ukuran 10inch. Sangat cocok diaplikasikan di rumah tangga dan bengkel. Kelebihan dari kunci inggris ini adalah kuat, tahan lama, mudah digunakan, anti karat, dan memudahkan teknisi dalam menyelesaikan pekerjaannya.
    atribut:
    • Type: Adjustable Wrench
    • Material: Chrome Vanadium Steel
  10. SMITH EQUIPMENT Gas Regulator (Regulator Gas)
    Mulai

    Rp5.399.900

    SMITH EQUIPMENT Gas Regulator (Regulator Gas)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
  11. RIDGID Adjustable Wrench (Kunci Inggris)
    Mulai

    Rp559.900

    RIDGID Adjustable Wrench (Kunci Inggris)
    Deskripsi:
    RIDGID Adjustable Wrenches offer tapered wide-capacity jaws, enabling use in tighter spaces. The laser etched SAE and metric scales allow you to quickly and precisely size fasteners. Supported jaws minimize resistance wear and improve user safety. Low-profile I-beam handle comfortably fits adult-sized hands. Triple-coated Chrome Vanadium steel provides professional-grade strength, minimum wear and long-lasting durability.
  12. PISCO 2-Stage Speed ContRoller (Regulator Aliran Dua Tingkat)
    Mulai

    Rp789.900

    PISCO 2-Stage Speed ContRoller (Regulator Aliran Dua Tingkat)
    atribut:
    • Working Fluid: Air
    • Working Temperature Range (°C): 0 to 60 (without freezing)
    • Working Pressure Range (MPa): 0.2 to 1.0
    • Finish Material: Metal parts: Brass + electroless nickel plating, Resin parts: Polybutylene terephthalate(PBT), Seal rubber: NBR, HNBR
    • Type: Meter-Out Type
  13. PROTO Adjustable Wrench (Kunci Inggris)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp489.900

    PROTO Adjustable Wrench (Kunci Inggris)
    Deskripsi:
    General purpose adjustable wrenches have a screw mechanism located at the bottom of the head to open and close the jaws for a tight grip on a variety of fastener sizes.
    atribut:
    • Corrosion Resistant: Yes
    • Material: Alloy Steel
    • Opening Type: Adjustable
  14. VICTOR Oxygen Regulator (Regulator Las)
    Mulai

    Rp3.699.900

    VICTOR Oxygen Regulator (Regulator Las)
    atribut:
    • Type: Regulator
  15. SMC Filter Regulator (Regulator Filter Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

  16. MAGSWITCH Adjustable-Angle Welding Magnet
    Mulai

    Rp11.999.900

    MAGSWITCH Adjustable-Angle Welding Magnet
    Deskripsi:
    Switchable adjustable-angle welding magnets are mounted on arms that can be individually adjusted to the precise angle needed. Switches turn the magnetic field on and off for easy adjustment when in the off position. When turned on, the magnetic field activates and holds all workpieces securely in place.
    atribut:
    • UNSPSC: 23171511
    • Color: Yellow
    • For Use On: Flat Sheet and Pipe
    • Housing Material: Steel
    • Manufacturer Part Number: 8100367
    • Maximum Pull (lbs): 215
    • Overall Height (in): 6.4
    • Overall Length (in): 15
    • Overall Width (in): 3.9
    • Plate Thickness (in): 0.19
    • Positioner Type: Pivot Angle
    • Positioning Angles (Maximum) (°): 270
    • Positioning Angles (Minimum) (°): 28
    • Stability Temperature (°F): 176
    • Switchable On/Off: Switchable
  17. TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Rating:
    98% of 100
    (9)
    Mulai

    Rp57.900

    TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Deskripsi:
    Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
Daftar Harga Regulator Adjustable Terbaru October 2026
KRISBOW Filter Regulator Metal Bowl (Regulator Filter Udara)Rp889.900
KRISBOW Filter Regulator Lubricator (Unit FRL)Rp1.099.900
KRISBOW LPG Regulator (Regulator Gas)Rp999.900
Kennedy Air Filter Regulator Comb I (Regulator Penyaring Udara)Rp859.900
KRISBOW Filter Regulator Metal Guard (Regulator Filter Udara)Rp649.900
Kennedy Air Regulator (Regulator Tekanan)Rp719.900
SIEVERT Gas RegulatorRp1.499.900
SIEVERT Regulator with Adjustable Pressure with Manometer (Regulator Gas)Rp4.399.900
KRISBOW Adjustable Wrench (Kunci Inggris)Rp74.900
SMITH EQUIPMENT Gas Regulator (Regulator Gas)Rp5.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)